Hex socket head screw DIN 912 Stainless steel A2 M25x10mm

  • ERIKS:14283076
  • Manufacturer:8716024290946
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
25
Length
10 mm
Head form
Cheese head
Pitch thread
3
Wrench width
2
Head height
25 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A2