Hex socket head screw DIN 912 Stainless steel A2 M24x45mm

  • ERIKS:14283099
  • Manufacturer:8716024830159
Image 1
Save to list

€16.90/ pieceexcl. VAT

€20.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
24
Length
45 mm
Head form
Cheese head
Pitch thread
3
Wrench width
19
Head height
24 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A2