Hex socket head screw DIN 912 Stainless steel A2 M16x35mm

  • ERIKS:14283092
  • Manufacturer:8716024191090
Image 1
Save to list

€3.88/ pieceexcl. VAT

€4.70incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
16
Length
35 mm
Head form
Cheese head
Pitch thread
2
Wrench width
14
Head height
16 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A2