
€2.92/ pieceexcl. VAT
€3.54incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size metric (M..) | 4 |
Length | 60 mm |
Head form | Cheese head |
Pitch thread | 0.7 |
Wrench width | 3 |
Head height | 4 mm |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 912 |
Material quality | 8.8 (steel) |