
€162.21/ pieceexcl. VAT
€196.27incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size | 7/8 in |
Length (inch) | 1.1/2 in |
Head form | Cheese head |
Pitch thread | 9 |
Head height | 222 mm |
Kind of thread | UNC |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
Material quality | 12.9 (steel) |