Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 5/8 x3

  • ERIKS:14270284
  • Manufacturer:8716024278227
Image 1
Save to list

€5.48/ pieceexcl. VAT

€6.63incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
5/8 in
Length (inch)
3 in
Head form
Cheese head
Pitch thread
11
Head height
79 mm
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)