Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 5/16 x5/8

  • ERIKS:23452906
  • Manufacturer:4051426734785
Image 1
Save to list

€1.07/ pieceexcl. VAT

€1.30incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
5/16 in
Length (inch)
5/8 in
Head form
Cheese head
Pitch thread
18
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
ISO standard
4762
Material quality
12.9 (steel)