Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 5/16 x2.3/4

  • ERIKS:13382389
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
5/16 in
Length (inch)
2.3/4 in
Head form
Cheese head
Pitch thread
18
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)