Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 5/16 x1.1/4

  • ERIKS:14270267
  • Manufacturer:8716024085528
Image 1
Save to list

€1.49/ pieceexcl. VAT

€1.80incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
5/16 in
Length (inch)
1.1/4 in
Head form
Cheese head
Pitch thread
18
Head height
79 mm
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)