Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 3/8 x5/8

  • ERIKS:14270269
  • Manufacturer:8716024278074
Image 1
Save to list

€0.86/ pieceexcl. VAT

€1.04incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
3/8 in
Length (inch)
5/8 in
Head form
Cheese head
Pitch thread
16
Head height
95 mm
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)