Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 3/8 x1.1/2

  • ERIKS:23241567
  • Manufacturer:4051426734976
Image 1
Save to list

€2.08/ pieceexcl. VAT

€2.52incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
3/8 in
Length (inch)
1.1/2 in
Head form
Cheese head
Pitch thread
16
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)