
€35.20/ pieceexcl. VAT
€42.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size | 1 in |
Length (inch) | 3 in |
Head form | Cheese head |
Pitch thread | 8 |
Kind of thread | UNC |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
ISO standard | 4762 |
Material quality | 12.9 (steel) |