Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 1/4 x2.1/4

  • ERIKS:14270266
  • Manufacturer:8716024363305
Image 1
Save to list

€0.72/ pieceexcl. VAT

€0.87incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
1/4 in
Length (inch)
2.1/4 in
Head form
Cheese head
Pitch thread
20
Head height
48 mm
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)