Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 1/4 x1/2

  • ERIKS:23452893
  • Manufacturer:4051426734631
Image 1
Save to list

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
1/4 in
Length (inch)
1/2 in
Head form
Cheese head
Pitch thread
20
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)