
€0.84/ pieceexcl. VAT
€1.02incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size | 1/4 in |
Length (inch) | 1.1/2 in |
Head form | Cheese head |
Pitch thread | 20 |
Kind of thread | UNC |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
Material quality | 12.9 (steel) |