Hex socket head screw DIN 912 12.9 (steel) Untreated UNC 1/2 x4

  • ERIKS:14270280
  • Manufacturer:8716024225412
Image 1
Save to list

€4.69/ pieceexcl. VAT

€5.68incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Carbon steel
Thread size
1/2 in
Length (inch)
4 in
Head form
Cheese head
Pitch thread
13
Head height
127 mm
Kind of thread
UNC
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
12.9 (steel)