
€4.22/ pieceexcl. VAT
€5.11incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size metric (M..) | 20 |
Length | 150 mm |
Head form | Cheese head |
Pitch thread | 2.5 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
Material quality | 10.9 (steel) |