Hex socket head screw DIN 7991 Stainless steel A4 M6x60mm

  • ERIKS:14283548
Image 1
Save to list

€0.60/ pieceexcl. VAT

€0.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
6
Length
60 mm
Head form
Flat head
Pitch thread
1
Wrench width
4
Head height
33 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A4