
€0.12/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 200Min. order: 200
400 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7991 |
Series | DIN 7991 |
Material | Stainless steel |
Thread size metric (M..) | 6 |
Length | 16 mm |
Head form | Countersunk head |
Pitch thread | 1 |
Head height | 3.72 mm |
Head width | 13.44 mm |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 7991 |
ISO standard | 10642 |
Material quality | Stainless steel A4 |