Hex socket head screw DIN 7991 Stainless steel A4 M6x16mm

  • ERIKS:14424595
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
6
Length
16 mm
Pitch thread
1
Kind of thread
Metric
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A4