Hex socket head screw DIN 7991 Stainless steel A4 M5x40mm

  • ERIKS:14283542
Image 1
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
5
Length
40 mm
Head form
Flat head
Pitch thread
0.8
Wrench width
3
Head height
28 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A4