Hex socket head screw DIN 7991 Stainless steel A4 M3x8mm

  • ERIKS:23269406
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
3
Length
8 mm
Head form
Countersunk head
Pitch thread
0.5
Head height
1.86 mm
Head width
6.72 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A4