Hex socket head screw DIN 7991 Stainless steel A2 M8x55mm

  • ERIKS:23264037
Image 1
Save to list

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
8
Length
55 mm
Pitch thread
1.25
Kind of thread
Metric
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A2