Hex socket head screw DIN 7991 Stainless steel A2 M8x10mm

  • ERIKS:14269203
Image 1
Save to list

€0.27/ pieceexcl. VAT

€0.33incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
8
Length
10 mm
Head form
Flat head
Pitch thread
1.25
Wrench width
5
Head height
44 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A2