Hex socket head screw DIN 7991 Stainless steel A2 M6x10mm

  • ERIKS:23264010
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
6
Length
10 mm
Head form
Countersunk head
Pitch thread
1
Head height
3.72 mm
Head width
13.44 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A2