Hex socket head screw DIN 7991 Stainless steel A2 M5x80mm

  • ERIKS:11750044
Image 1
Save to list

€0.22/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
5
Length
80 mm
Pitch thread
0.8
Kind of thread
Metric
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A2