Hex socket head screw DIN 7991 Stainless steel A2 M20x70mm

  • ERIKS:23731577
Image 1
Save to list

€5.17/ pieceexcl. VAT

€6.26incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
20
Length
70 mm
Head form
Countersunk head
Pitch thread
2.5
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A2