Hex socket head screw DIN 7991 Stainless steel A2 M10x90mm

  • ERIKS:14273669
Image 1
Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7991
Series
DIN 7991
Material
Stainless steel
Thread size metric (M..)
10
Length
90 mm
Head form
Flat head
Pitch thread
1.5
Wrench width
6
Head height
55 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
7991
ISO standard
10642
Material quality
Stainless steel A2