
€0.08/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7991 |
Series | DIN 7991 |
Material | Carbon steel |
Thread size metric (M..) | 3 |
Length | 40 mm |
Head form | Flat head |
Pitch thread | 0.5 |
Wrench width | 2 |
Head height | 17 mm |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 7991 |
ISO standard | 10642 |
Material quality | 10.9 (steel) |