
€1.23/ pieceexcl. VAT
€1.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size in inches | 1/4 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | UNC |
Surface protection | Untreated |
Type | Hex nut |
DIN standard | 934 |