
€4.14/ pieceexcl. VAT
€5.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size in inches | 1/2 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | UNC |
Surface protection | Untreated |
Type | Hex nut |
DIN standard | 934 |