
€0.16/ pieceexcl. VAT
€0.19incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 439B |
Series | DIN 439B |
Thread size metric (M..) | 8 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | Metric fine |
Pitch thread | 1 |
Surface protection | Untreated |
Type | Jam nut |
DIN standard | 439 |