Hex nut ( low ) DIN439 Stainless steel A4 M6

  • ERIKS:23269678
  • Manufacturer:4043377036124
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 439B
Series
DIN 439B
Thread size metric (M..)
6
Material
Stainless steel
Material quality
Stainless steel A4
Kind of thread
Metric
Pitch thread
1
Surface protection
Untreated
Type
Jam nut
DIN standard
439