
€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 1000Min. order: 1000
250 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 439B |
Series | DIN 439B |
Thread size metric (M..) | 5 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | Metric |
Pitch thread | 0.8 |
Surface protection | Untreated |
Type | Jam nut |
DIN standard | 439 |