
€3.89/ pieceexcl. VAT
€4.70incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 439B |
Series | DIN 439B |
Thread size metric (M..) | 27 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Kind of thread | Metric |
Pitch thread | 3 |
Surface protection | Untreated |
Type | Jam nut |
DIN standard | 439 |