
€0.90/ pieceexcl. VAT
€1.09incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 439B |
Series | DIN 439B |
Thread size metric (M..) | 18 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Kind of thread | Metric |
Pitch thread | 2.5 |
Surface protection | Untreated |
Type | Jam nut |
DIN standard | 439 |