Hex nut ( low ) DIN439 Stainless steel A2 M12 left

  • ERIKS:23264317
  • Manufacturer:8715492268358
Image 1
Save to list

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 439B
Series
DIN 439B
Thread size metric (M..)
12
Material
Stainless steel
Material quality
Stainless steel A2
Kind of thread
Metric (left)
Pitch thread
1.75
Surface protection
Untreated
Type
Jam nut
DIN standard
439