
€0.38/ pieceexcl. VAT
€0.45incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 934 |
Series | DIN 934 |
Thread size metric (M..) | 10 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | Metric fine |
Pitch thread | 1 |
Surface protection | Untreated |
Type | Hex nut |
DIN standard | 934 |