Hex nut DIN934 Stainless steel A2 MF12x1,25 /50

  • ERIKS:23264753
  • Manufacturer:4043377098344
Image 1
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 934
Series
DIN 934
Thread size metric (M..)
12
Material
Stainless steel
Material quality
Stainless steel A2
Kind of thread
Metric fine
Pitch thread
1.25
Surface protection
Untreated
Type
Hex nut
DIN standard
934