Hex nut DIN934 Polyamide 6.6 M8

  • ERIKS:23679830
  • Manufacturer:5410439060837
Image 1
Save to list
Not available in webshop

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
8
Material
Synthetic material
Material quality
PA 6.6 (synthetic)
Kind of thread
Metric
Pitch thread
1.25
Surface protection
Untreated
Type
Hex nut
DIN standard
934