Hex bolt DIN 933 Stainless steel A4 M8x10mm

  • ERIKS:23268845
  • Manufacturer:4043377096234
Image 1
Save to list

€0.27/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
10 mm
DIN standard
933
ISO standard
4017
Pitch thread
1.25 mm
Head height
5.3 mm
Head form
Hexagon head