Hex bolt DIN 933 Stainless steel A4 M6x60mm

  • ERIKS:14319812
  • Manufacturer:4043377097873
Image 1
Save to list

€0.39/ pieceexcl. VAT

€0.47incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Length
60 mm
DIN standard
933
ISO standard
4017
Pitch thread
1 mm