Hex bolt DIN 933 Stainless steel A4 M4x35mm

  • ERIKS:23268811
  • Manufacturer:4043377095725
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
4
Length
35 mm
DIN standard
933
ISO standard
4017
Pitch thread
0.7 mm