Hex bolt DIN 933 Stainless steel A4 M20x120mm

  • ERIKS:14676648
  • Manufacturer:4043377097170
Image 1
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
20
Length
120 mm
DIN standard
933
ISO standard
4017
Pitch thread
2.5 mm