
€2.34/ pieceexcl. VAT
€2.83incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Length | 75 mm |
DIN standard | 933 |
ISO standard | 4017 |
Pitch thread | 1.75 mm |