Hex bolt DIN 933 Stainless steel A4 M10x100mm

  • ERIKS:23728071
  • Manufacturer:4043377093073
Image 1
Save to list

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
10
Length
100 mm
DIN standard
933
ISO standard
4017
Pitch thread
1.5 mm
Head height
6.4 mm
Head form
Hexagon head