Hex bolt DIN 933 Stainless steel A4-80 M8x16mm

  • ERIKS:23268425
  • Manufacturer:8715492318664
Image 1
Save to list

€0.30/ pieceexcl. VAT

€0.37incl. VAT

Sold per: 200Min. order: 200

1400 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4-80
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
8
Length
16 mm
DIN standard
933
ISO standard
4017
Pitch thread
1.25 mm
Head height
5.3 mm
Head form
Hexagon head