Hex bolt DIN 933 Stainless steel A4-80 M5x12mm

  • ERIKS:23268411
  • Manufacturer:8715492318503
Image 1
Save to list

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4-80
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Length
12 mm
DIN standard
933
ISO standard
4017
Pitch thread
0.8 mm
Head height
3.5 mm
Head form
Hexagon head