Hex bolt DIN 933 Stainless steel A4-80 M12x60mm

  • ERIKS:23268446
  • Manufacturer:8715492318961
Image 1
Save to list

€1.65/ pieceexcl. VAT

€2.00incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 933
Material
Stainless steel
Material quality
Stainless steel A4-80
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
12
Length
60 mm
DIN standard
933
ISO standard
4017
Wrench width
19
Pitch thread
1.75 mm
Head height
7.5 mm
Head form
Hexagon head