
€0.97/ pieceexcl. VAT
€1.17incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 933 |
Material | Stainless steel |
Material quality | Stainless steel A4-80 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Length | 25 mm |
DIN standard | 933 |
ISO standard | 4017 |
Wrench width | 19 |
Pitch thread | 1.75 mm |
Head height | 7.5 mm |
Head form | Hexagon head |